- Shaft Collar, Two-Piece Clamp Style, Bore 2.313", OD 3 3/8", Width 3/4", Aluminum
features
- Does not mar shaft
- Single-point faced
| O.D. | 3.375 in |
| Finish | Bright Finish |
| Material | Aluminum |
| Inch/Metric | Inch |
| Style | Two-Piece Clamp Style |
| Collar Style | Two Piece - Split |
| I.D. | 2 5/16 in |
| Weight | 0.36 LB |
| EAN or UPC | 634529021255 |

