- Shaft Collar, Two-Piece Clamp Style, Bore 2.188", OD 3 1/4", Width 3/4", Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Finish | Bright Finish |
| Material | Stainless Steel |
| Screw Length | 7/8 in |
| Inch/Metric | Inch |
| I.D. | 2 3/16 in |
| Set Screw | 2 |
| Recessed Screw | No |
| O.D. | 3.25 in |
| Collar Style | Two Piece - Split |
| Screw Size | 5/16-24 UNF |
| Style | Two-Piece Clamp Style |
| Weight | 0.898 LB |
| EAN or UPC | 634529021217 |

