- Shaft Collar, Two-Piece Clamp Style, Bore 2.063", OD 3 1/8", Width 3/4", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Finish | Black Oxide |
| Collar Style | Two Piece - Split |
| Recessed Screw | No |
| Inch/Metric | Inch |
| O.D. | 3.125 in |
| I.D. | 2 1/16 in |
| Material | Black Oxide Steel |
| Style | Two-Piece Clamp Style |
| Set Screw | 2 |
| Screw Size | 5/16-24 UNF |
| Screw Length | 7/8 in |
| Weight | 0.83 LB |
| EAN or UPC | 634529021149 |

