- Shaft Collar, Two-Piece Clamp Style, Bore 2.000", OD 3", Width 11/16", 316 Stainless Steel
features
- Does not mar shaft
- Single-point faced
| O.D. | 3 in |
| I.D. | 2 in |
| Style | Two-Piece Clamp Style |
| Finish | Bright Finish |
| Inch/Metric | Inch |
| Material | 316 Stainless Steel |
| Collar Style | Two Piece - Split |
| Weight | 0.706 LB |
| EAN or UPC | 634529119198 |

