- Shaft Collar, Two-Piece Clamp Style, Bore 2.000", OD 3", Width 11/16", Stainless Steel
features
- Does not mar shaft
- Single-point faced
| O.D. | 3 in |
| Screw Size | 5/16-24 UNF |
| Material | Stainless Steel |
| Finish | Bright Finish |
| Style | Two-Piece Clamp Style |
| I.D. | 2 in |
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split |
| Set Screw | 2 |
| Recessed Screw | No |
| Screw Length | 7/8 in |
| Weight | 0.708 LB |
| EAN or UPC | 634529021125 |

