- Shaft Collar, Two-Piece Clamp Style, Bore .188", OD 5/8", Width 9/32", Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Finish | Bright Finish |
| Set Screw | 2 |
| Screw Length | 5/16 in |
| Screw Size | #4-40 UNC |
| Style | Two-Piece Clamp Style |
| Collar Style | Two Piece - Split |
| Recessed Screw | No |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| I.D. | 3/16 in |
| O.D. | 0.625 in |
| Weight | 0.02 LB |
| EAN or UPC | 634529021033 |

