- Shaft Collar, Two-Piece Clamp Style, Bore .188", OD 5/8", Width 9/32", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| O.D. | 0.625 in |
| Inch/Metric | Inch |
| I.D. | 3/16 in |
| Material | Black Oxide Steel |
| Finish | Black Oxide |
| Style | Two-Piece Clamp Style |
| Collar Style | Two Piece - Split |
| Weight | 0.019 LB |
| EAN or UPC | 634529021026 |

