- Shaft Collar, Two-Piece Clamp Style, Bore .188", OD 5/8", Width 9/32", Aluminum
features
- Does not mar shaft
- Single-point faced
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split |
| Material | Aluminum |
| Finish | Bright Finish |
| Style | Two-Piece Clamp Style |
| I.D. | 3/16 in |
| O.D. | 0.625 in |
| Weight | 0.008 LB |
| EAN or UPC | 634529021019 |

