- Shaft Collar, Two-Piece Clamp Style, Bore 1.813", OD 2 7/8", Width 11/16", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Collar Style | Two Piece - Split |
| Style | Two-Piece Clamp Style |
| Finish | Black Oxide |
| I.D. | 1 13/16 in |
| Screw Size | 5/16-24 UNF |
| Material | Black Oxide Steel |
| Inch/Metric | Inch |
| Recessed Screw | No |
| O.D. | 2.875 in |
| Weight | 0.688 LB |
| EAN or UPC | 634529020999 |

