- Shaft Collar, Two-Piece Clamp Style, Bore 1.750", OD 2 3/4", Width 11/16", Aluminum
features
- Does not mar shaft
- Single-point faced
| Inch/Metric | Inch |
| O.D. | 2.75 in |
| Collar Style | Two Piece - Split |
| Style | Two-Piece Clamp Style |
| Material | Aluminum |
| Finish | Bright Finish |
| I.D. | 1 3/4 in |
| Weight | 0.256 LB |
| EAN or UPC | 634529020951 |

