- Shaft Collar, Two-Piece Clamp Style, Bore 1.625", OD 2 5/8", Width 11/16", Aluminum
features
- Does not mar shaft
- Single-point faced
| Finish | Bright Finish |
| Inch/Metric | Inch |
| Material | Aluminum |
| Collar Style | Two Piece - Split |
| O.D. | 2.625 in |
| I.D. | 1 5/8 in |
| Style | Two-Piece Clamp Style |
| Weight | 0.243 LB |
| EAN or UPC | 634529020890 |

