- Two Piece Split Collar
- 1 1/2 in ID x 2 3/8 in OD x 9/16 in Wide
- Steel, Zinc Plated Finish
features
- Single-point faced
- Does not mar shaft
| Inch/Metric | Inch |
| Screw Size | 1/4-28 UNF |
| Recessed Screw | No |
| Screw Length | 3/4 in |
| O.D. | 2.375 in |
| I.D. | 1 1/2 in |
| Collar Style | Two Piece - Split |
| Material | Zinc-Plated Steel |
| Finish | Zinc Plated |
| Set Screw | 2 |
| Weight | 0.39 LB |
| EAN or UPC | 634529075203 |

