- Shaft Collar, Two-Piece Clamp Style, Bore 1.438", OD 2 1/4", Width 9/16", Aluminum
features
- Does not mar shaft
- Single-point faced
| Inch/Metric | Inch |
| O.D. | 2.25 in |
| Screw Size | 1/4-28 UNF |
| Style | Two-Piece Clamp Style |
| Collar Style | Two Piece - Split |
| Screw Length | 3/4 in |
| Set Screw | 2 |
| I.D. | 1 7/16 in |
| Material | Aluminum |
| Finish | Bright Finish |
| Recessed Screw | No |
| Weight | 0.138 LB |
| EAN or UPC | 634529020807 |

