- Shaft Collar, Two-Piece Clamp Style, Bore .125", OD 5/8", Width 9/32", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| O.D. | 0.625 in |
| I.D. | 1/8 in |
| Collar Style | Two Piece - Split |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Material | Black Oxide Steel |
| Style | Two-Piece Clamp Style |
| Weight | 0.02 LB |
| EAN or UPC | 634529020692 |

