- Shaft Collar, Two-Piece Clamp Style, Bore 1.188", OD 2 1/16", Width 1/2", Aluminum
features
- Single-point faced
- Does not mar shaft
| Material | Aluminum |
| Style | Two-Piece Clamp Style |
| Finish | Bright Finish |
| Inch/Metric | Inch |
| O.D. | 2.0625 in |
| I.D. | 1 3/16 in |
| Collar Style | Two Piece - Split |
| Weight | 0.119 LB |
| EAN or UPC | 634529020654 |

