- Shaft Collar, Two-Piece Clamp Style, Bore 1.063", OD 1 7/8", Width 1/2", Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Screw Size | 1/4-28 UNF |
| Style | Two-Piece Clamp Style |
| Material | Stainless Steel |
| Finish | Bright Finish |
| Recessed Screw | No |
| Screw Length | 11/16 in |
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split |
| Set Screw | 2 |
| O.D. | 1.875 in |
| I.D. | 1 1/16 in |
| Weight | 0.248 LB |
| EAN or UPC | 634529020616 |

