- Two Piece Split Collar
- 1 1/16 in ID x 1 7/8 in OD x 1/2 in Wide
- Steel, Zinc Plated Finish
features
- Does not mar shaft
- Single-point faced
| Screw Size | 1/4-28 UNF |
| O.D. | 1.875 in |
| Collar Style | Two Piece - Split |
| Material | Zinc-Plated Steel |
| I.D. | 1 1/16 in |
| Finish | Zinc Plated |
| Inch/Metric | Inch |
| Recessed Screw | No |
| Weight | 0.25 LB |
| EAN or UPC | 634529075135 |

