- Shaft Collar, Two-Piece Clamp Style, Bore 1.000", OD 1 3/4", Width 1/2", Aluminum
features
- Does not mar shaft
- Single-point faced
| I.D. | 1 in |
| O.D. | 1.75 in |
| Style | Two-Piece Clamp Style |
| Recessed Screw | No |
| Finish | Bright Finish |
| Collar Style | Two Piece - Split |
| Screw Size | 1/4-28 UNF |
| Inch/Metric | Inch |
| Material | Aluminum |
| Weight | 0.091 LB |
| EAN or UPC | 634529020562 |

