- Shaft Collar, Two-Piece Clamp Style, Bore .875", OD 1 5/8", Width 1/2", Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Screw Length | 5/8 in |
| Material | Stainless Steel |
| O.D. | 1.625 in |
| Finish | Bright Finish |
| I.D. | 7/8 in |
| Style | Two-Piece Clamp Style |
| Set Screw | 2 |
| Collar Style | Two Piece - Split |
| Recessed Screw | No |
| Inch/Metric | Inch |
| Screw Size | 1/4-28 UNF |
| Weight | 0.194 LB |
| EAN or UPC | 634529020524 |

