- Shaft Collar, Two-Piece Clamp Style, Bore .875", OD 1 5/8", Width 1/2", Aluminum
features
- Does not mar shaft
- Single-point faced
| Inch/Metric | Inch |
| Finish | Bright Finish |
| Material | Aluminum |
| Style | Two-Piece Clamp Style |
| I.D. | 7/8 in |
| O.D. | 1.625 in |
| Collar Style | Two Piece - Split |
| Weight | 0.084 LB |
| EAN or UPC | 634529020500 |

