- Shaft Collar, Two-Piece Clamp Style, Bore .688", OD 1 3/8", Width 7/16", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| I.D. | 11/16 in |
| Style | Two-Piece Clamp Style |
| Screw Length | 1/2 in |
| Inch/Metric | Inch |
| O.D. | 1.375 in |
| Collar Style | Two Piece - Split |
| Set Screw | 2 |
| Material | Black Oxide Steel |
| Recessed Screw | No |
| Screw Size | #10-32 UNF |
| Finish | Black Oxide |
| Weight | 0.123 LB |
| EAN or UPC | 634529020425 |

