- Shaft Collar, Two-Piece Clamp Style, Bore .625", OD 1 5/16", Width 7/16", 316 Stainless Steel
features
- Single-point faced
- Does not mar shaft
| Material | 316 Stainless Steel |
| Finish | Bright Finish |
| Style | Two-Piece Clamp Style |
| Collar Style | Two Piece - Split |
| I.D. | 5/8 in |
| Inch/Metric | Inch |
| O.D. | 1.3125 in |
| Weight | 0.118 LB |
| EAN or UPC | 634529118962 |

