- Rigid Coupling
- 1 1/4" ID x 2 1/16" OD x 3 1/4" Long
- Steel, Black Oxide Finish
- w/ Keyway
| Keyway | With Keyway |
| Material | Steel |
| Keyway Size | 1/4 |
| Finish | Black Oxide |
| O.D. | 2.0625 in |
| I.D. | 1 1/4 in |
| Length | 3 1/4 in |
| Screw Size | 3/8-16 |
| Weight | 1.894 LB |
| EAN or UPC | 634529076408 |

