- Rigid Coupling
- 1" ID x 1 3/4" OD x 3" Long
- Steel, Black Oxide Finish
- w/ Keyway
| Screw Size | 5/16-18 |
| Material | Steel |
| Length | 3 in |
| I.D. | 1 in |
| Keyway | With Keyway |
| O.D. | 1.75 in |
| Keyway Size | 1/4 |
| Finish | Black Oxide |
| Weight | 1.331 LB |
| EAN or UPC | 634529076385 |
| Screw Size | 5/16-18 |
| Material | Steel |
| Length | 3 in |
| I.D. | 1 in |
| Keyway | With Keyway |
| O.D. | 1.75 in |
| Keyway Size | 1/4 |
| Finish | Black Oxide |
| Weight | 1.331 LB |
| EAN or UPC | 634529076385 |