- Shaft Collar, Quick Clamp Style, Bore .500", OD 1.496", Width 0.394", Anodized Aluminum
features
- Does not mar shaft
- No tools required
- Designed for quick adjustments
- Made from aircraft quality aluminum
| Material | Anodized Aluminum |
| Inch/Metric | Inch |
| O.D. | 1.496 in |
| I.D. | 1/2 in |
| Style | Quick Clamp Style |
| Collar Style | Quick Clamp One Piece - Split |
| Weight | 0.054 LB |
| EAN or UPC | 634529125533 |

