- Shaft Collar, Quick Clamp Style, Bore 1.500", OD 2.953", Width 0.591" Anodized Aluminum
| O.D. | 2.953 in |
| I.D. | 1 1/2 in |
| Inch/Metric | Inch |
| Style | Quick Clamp Style |
| Material | Anodized Aluminum |
| Collar Style | Quick Clamp One Piece - Split |
| Weight | 0.268 LB |
| EAN or UPC | 634529125601 |

