- Shaft Collar, Quick Clamp Style, Bore .750", OD 1.969", Width 0.512", Anodized Aluminum
features
- Does not mar shaft
- No tools required
- Designed for quick adjustments
- Made from aircraft quality aluminum
| Material | Anodized Aluminum |
| Style | Quick Clamp Style |
| O.D. | 1.969 in |
| Inch/Metric | Inch |
| Collar Style | Quick Clamp One Piece - Split |
| I.D. | 3/4 in |
| Weight | 0.116 LB |
| EAN or UPC | 634529125557 |

