- Four Beam Flexible Coupling
- Set Screw Style
- 3/32" x 3/32" Bore, 3/8" OD, 9/16" Overall Length
- Stainless Steel
description
- Machined from a single piece of aluminum or stainless steel. They are ideal for motion control applications utilizing tachometers, encoders and other instrumentation.
applications
- Lighter-duty applications using delicate components
| Larger Bore | 3/32 in |
| RPM [Max] | 6000 rpm |
| Angular Misalignment [Max] | 3 degrees |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Outside Dia. | 0.375 in |
| Smallest Bore | 3/32 in |
| Type | Flexible Beam |
| Style | Set Screw Style |
| Overall Length | 0.5625 in |
| Weight | 0.014 LB |
| EAN or UPC | 634529051481 |

