
- Four Beam Flexible Coupling
- Set Screw Style
- 1/2" x 5/16" Bore, 1 1/4" OD, 1 1/2" Overall Length
- Aluminum
description
- Machined from a single piece of aluminum or stainless steel. They are ideal for motion control applications utilizing tachometers, encoders and other instrumentation.
applications
- Lighter-duty applications using delicate components
Inch/Metric | Inch |
Material | Aluminum |
Type | Flexible Beam |
Overall Length | 1.5 in |
Outside Dia. | 1.25 in |
Larger Bore | 1/2 in |
Smallest Bore | 5/16 in |
Style | Set Screw Style |
RPM [Max] | 6000 rpm |
Angular Misalignment [Max] | 3 degrees |
Weight | 0.148 LB |
EAN or UPC | 634529034262 |
