- Four Beam Flexible Coupling
- Set Screw Style
- 1/2" x 3/8" Bore, 1 1/8" OD, 1 1/2" Overall Length
- Stainless Steel
description
- Machined from a single piece of aluminum or stainless steel. They are ideal for motion control applications utilizing tachometers, encoders and other instrumentation.
applications
- Lighter-duty applications using delicate components
| RPM [Max] | 6000 rpm |
| Overall Length | 1.5 in |
| Angular Misalignment [Max] | 3 degrees |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Smallest Bore | 3/8 in |
| Larger Bore | 1/2 in |
| Outside Dia. | 1.125 in |
| Style | Set Screw Style |
| Type | Flexible Beam |
| Weight | 0.314 LB |
| EAN or UPC | 634529051368 |

