
- Four Beam Flexible Coupling
- Set Screw Style
- 3/8" x 1/4" Bore, 1" OD, 1 1/4" Overall Length
- Aluminum
description
- Machined from a single piece of aluminum or stainless steel. They are ideal for motion control applications utilizing tachometers, encoders and other instrumentation.
applications
- Lighter-duty applications using delicate components
Inch/Metric | Inch |
Material | Aluminum |
Outside Dia. | 1 in |
Larger Bore | 3/8 in |
Type | Flexible Beam |
Angular Misalignment [Max] | 3 degrees |
Overall Length | 1.25 in |
Style | Set Screw Style |
RPM [Max] | 6000 rpm |
Smallest Bore | 1/4 in |
Weight | 0.08 LB |
EAN or UPC | 634529034064 |
