
- Four Beam Flexible Coupling
- Set Screw Style
- 5/16" x 5/16" Bore, 1" OD, 1 1/4" Overall Length
- Stainless Steel
description
- Machined from a single piece of aluminum or stainless steel. They are ideal for motion control applications utilizing tachometers, encoders and other instrumentation.
applications
- Lighter-duty applications using delicate components
Smallest Bore | 5/16 in |
Material | Stainless Steel |
Overall Length | 1.25 in |
Type | Flexible Beam |
Angular Misalignment [Max] | 3 degrees |
Larger Bore | 5/16 in |
Style | Set Screw Style |
Inch/Metric | Inch |
RPM [Max] | 6000 rpm |
Outside Dia. | 1 in |
Weight | 0.231 LB |
EAN or UPC | 634529051245 |
