- Four Beam Flexible Coupling
- Set Screw Style
- 1/4" x 1/4" Bore, 3/4" OD, 0.900" Overall Length
- Stainless Steel
description
- Machined from a single piece of aluminum or stainless steel. They are ideal for motion control applications utilizing tachometers, encoders and other instrumentation.
applications
- Lighter-duty applications using delicate components
| Smallest Bore | 1/4 in |
| RPM [Max] | 6000 rpm |
| Larger Bore | 1/4 in |
| Style | Set Screw Style |
| Type | Flexible Beam |
| Inch/Metric | Inch |
| Outside Dia. | 0.75 in |
| Overall Length | 0.9 in |
| Material | Stainless Steel |
| Angular Misalignment [Max] | 3 degrees |
| Weight | 0.089 LB |
| EAN or UPC | 634529051153 |

