
- Four Beam Flexible Coupling
- Set Screw Style
- 1/4" x 3/16" Bore, 3/4" OD, 0.900" Overall Length
- Aluminum
description
- Machined from a single piece of aluminum or stainless steel. They are ideal for motion control applications utilizing tachometers, encoders and other instrumentation.
applications
- Lighter-duty applications using delicate components
Inch/Metric | Inch |
Larger Bore | 1/4 in |
Style | Set Screw Style |
Angular Misalignment [Max] | 3 degrees |
Outside Dia. | 0.75 in |
RPM [Max] | 6000 rpm |
Type | Flexible Beam |
Smallest Bore | 3/16 in |
Material | Aluminum |
Overall Length | 0.9 in |
Weight | 0.032 LB |
EAN or UPC | 634529033951 |
