
- Four Beam Flexible Coupling
- Set Screw Style
- 5/32" x 1/8" Bore, 5/8" OD, 0.800" Overall Length
- Aluminum
description
- Machined from a single piece of aluminum or stainless steel. They are ideal for motion control applications utilizing tachometers, encoders and other instrumentation.
applications
- Lighter-duty applications using delicate components
Style | Set Screw Style |
Angular Misalignment [Max] | 3 degrees |
RPM [Max] | 6000 rpm |
Overall Length | 0.8 in |
Material | Aluminum |
Outside Dia. | 0.625 in |
Smallest Bore | 1/8 in |
Type | Flexible Beam |
Inch/Metric | Inch |
Larger Bore | 5/32 in |
Weight | 0.02 LB |
EAN or UPC | 634529033821 |
