- Four Beam Flexible Coupling
- Set Screw Style
- 8 mm x 6 mm Bore, 31.8 mm OD, 38.1 mm Overall Length
- Aluminum
description
- Machined from a single piece of aluminum or stainless steel. They are ideal for motion control applications utilizing tachometers, encoders and other instrumentation.
applications
- Lighter-duty applications using delicate components
| Inch/Metric | Metric |
| Material | Aluminum |
| Angular Misalignment [Max] | 3 degrees |
| Larger Bore | 8 mm |
| Type | Flexible Beam |
| Overall Length | 38.1 mm |
| Outside Dia. | 31.8 mm |
| Torsional Stiffness (Deg/Nm) | ≤ 1.10 |
| Style | Set Screw Style |
| RPM [Max] | 6000 rpm |
| Smallest Bore | 6 mm |
| Weight | 0.164 LB |
| EAN or UPC | 634529033746 |

