- Four Beam Flexible Coupling
- Set Screw Style
- 11 mm x 7 mm Bore, 31.8 mm OD, 38.1 mm Overall Length
- Stainless Steel
| Material | Stainless Steel |
| Torsional Stiffness (Deg/Nm) | ≤ 0.57 |
| Inch/Metric | Metric |
| Larger Bore | 11 mm |
| Overall Length | 38.1 mm |
| Type | Flexible Beam |
| Angular Misalignment [Max] | 3 degrees |
| Smallest Bore | 7 mm |
| Style | Set Screw Style |
| RPM [Max] | 6000 rpm |
| Outside Dia. | 31.8 mm |
| Weight | 0.418 LB |
| EAN or UPC | 634529050811 |

