
- Four Beam Flexible Coupling
- Set Screw Style
- 8 mm x 6 mm Bore, 28.6 mm OD, 38.1 mm Overall Length
- Stainless Steel
description
- Machined from a single piece of aluminum or stainless steel. They are ideal for motion control applications utilizing tachometers, encoders and other instrumentation.
applications
- Lighter-duty applications using delicate components
Smallest Bore | 6 mm |
Type | Flexible Beam |
Style | Set Screw Style |
Angular Misalignment [Max] | 3 degrees |
Material | Stainless Steel |
RPM [Max] | 6000 rpm |
Inch/Metric | Metric |
Outside Dia. | 28.6 mm |
Larger Bore | 8 mm |
Overall Length | 38.1 mm |
Torsional Stiffness (Deg/Nm) | ≤ 0.98 |
Weight | 0.357 LB |
EAN or UPC | 634529050668 |
