Skip to content Skip to navigation menu
Four-Beam Flexible Coupling

PSMR29-10-10-SS

Four-Beam Flexible Coupling
Item #102022529
  • Four Beam Flexible Coupling
  • Set Screw Style
  • 10 mm x 10 mm Bore, 28.6 mm OD, 38.1 mm Overall Length
  • Stainless Steel
Four-Beam Flexible Coupling
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Four Beam Flexible Coupling
  • Set Screw Style
  • 10 mm x 10 mm Bore, 28.6 mm OD, 38.1 mm Overall Length
  • Stainless Steel

description

  • Machined from a single piece of aluminum or stainless steel. They are ideal for motion control applications utilizing tachometers, encoders and other instrumentation.

applications

  • Lighter-duty applications using delicate components
Smallest Bore 10 mm
Larger Bore 10 mm
Angular Misalignment [Max] 3 degrees
Inch/Metric Metric
RPM [Max] 6000 rpm
Outside Dia. 28.6 mm
Style Set Screw Style
Overall Length 38.1 mm
Torsional Stiffness (Deg/Nm) ≤ 0.98
Material Stainless Steel
Type Flexible Beam
Weight 0.335 LB
EAN or UPC 634529050453
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison