- Four Beam Flexible Coupling
- Set Screw Style
- 9 mm x 9 mm Bore, 25.4 mm OD, 31.8 mm Overall Length
- Stainless Steel
| Larger Bore | 9 mm |
| Overall Length | 31.8 mm |
| RPM [Max] | 6000 rpm |
| Inch/Metric | Metric |
| Material | Stainless Steel |
| Smallest Bore | 9 mm |
| Type | Flexible Beam |
| Outside Dia. | 25.4 mm |
| Style | Set Screw Style |
| Angular Misalignment [Max] | 3 degrees |
| Torsional Stiffness (Deg/Nm) | ≤ 0.83 |
| Weight | 0.223 LB |
| EAN or UPC | 634529050446 |

