- Four Beam Flexible Coupling
- Set Screw Style
- 8 mm x 8 mm Bore, 25.4 mm OD, 31.8 mm Overall Length
- Aluminum
description
- Machined from a single piece of aluminum or stainless steel. They are ideal for motion control applications utilizing tachometers, encoders and other instrumentation.
applications
- Lighter-duty applications using delicate components
| Angular Misalignment [Max] | 3 degrees |
| RPM [Max] | 6000 rpm |
| Type | Flexible Beam |
| Material | Aluminum |
| Smallest Bore | 8 mm |
| Style | Set Screw Style |
| Torsional Stiffness (Deg/Nm) | ≤ 1.57 |
| Inch/Metric | Metric |
| Larger Bore | 8 mm |
| Outside Dia. | 25.4 mm |
| Overall Length | 31.8 mm |
| Weight | 0.083 LB |
| EAN or UPC | 634529033203 |

