Skip to content Skip to navigation menu
Four-Beam Flexible Coupling

PSMR22-6-6-A

Four-Beam Flexible Coupling
Item #102031455
  • Four Beam Flexible Coupling
  • Set Screw Style
  • 6 mm x 6 mm Bore, 22.2 mm OD, 27 mm Overall Length
  • Aluminum
Four-Beam Flexible Coupling
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Four Beam Flexible Coupling
  • Set Screw Style
  • 6 mm x 6 mm Bore, 22.2 mm OD, 27 mm Overall Length
  • Aluminum

description

  • Machined from a single piece of aluminum or stainless steel. They are ideal for motion control applications utilizing tachometers, encoders and other instrumentation.

applications

  • Lighter-duty applications using delicate components
Overall Length 27 mm
Torsional Stiffness (Deg/Nm) ≤ 2.43
Type Flexible Beam
Angular Misalignment [Max] 3 degrees
Material Aluminum
Outside Dia. 22.2 mm
RPM [Max] 6000 rpm
Larger Bore 6 mm
Style Set Screw Style
Inch/Metric Metric
Smallest Bore 6 mm
Weight 0.055 LB
EAN or UPC 634529033074
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison