- Four Beam Flexible Coupling
- Set Screw Style
- 6 mm x 4 mm Bore, 19.1 mm OD, 22.9 mm Overall Length
- Aluminum
description
- Machined from a single piece of aluminum or stainless steel. They are ideal for motion control applications utilizing tachometers, encoders and other instrumentation.
applications
- Lighter-duty applications using delicate components
| Angular Misalignment [Max] | 3 degrees |
| Material | Aluminum |
| Outside Dia. | 19.1 mm |
| Smallest Bore | 4 mm |
| Torsional Stiffness (Deg/Nm) | ≤ 2.90 |
| Larger Bore | 6 mm |
| Type | Flexible Beam |
| Style | Set Screw Style |
| RPM [Max] | 6000 rpm |
| Inch/Metric | Metric |
| Overall Length | 22.9 mm |
| Weight | 0.032 LB |
| EAN or UPC | 634529033029 |

