- Four Beam Flexible Coupling
- Set Screw Style
- 4 mm x 4 mm Bore, 19.1 mm OD, 22.9 mm Overall Length
- Stainless Steel
description
- Machined from a single piece of aluminum or stainless steel. They are ideal for motion control applications utilizing tachometers, encoders and other instrumentation.
applications
- Lighter-duty applications using delicate components
| Type | Flexible Beam |
| Inch/Metric | Metric |
| Smallest Bore | 4 mm |
| Angular Misalignment [Max] | 3 degrees |
| Style | Set Screw Style |
| Material | Stainless Steel |
| Larger Bore | 4 mm |
| Outside Dia. | 19.1 mm |
| Torsional Stiffness (Deg/Nm) | ≤ 1.58 |
| Overall Length | 22.9 mm |
| RPM [Max] | 6000 rpm |
| Weight | 0.095 LB |
| EAN or UPC | 634529050187 |

