
- Four Beam Flexible Coupling
- Set Screw Style
- 3 mm x 3 mm Bore, 19.1 mm OD, 22.9 mm Overall Length
- Stainless Steel
description
- Machined from a single piece of aluminum or stainless steel. They are ideal for motion control applications utilizing tachometers, encoders and other instrumentation.
applications
- Lighter-duty applications using delicate components
Material | Stainless Steel |
Angular Misalignment [Max] | 3 degrees |
Style | Set Screw Style |
Larger Bore | 3 mm |
Type | Flexible Beam |
Torsional Stiffness (Deg/Nm) | ≤ 1.58 |
RPM [Max] | 6000 rpm |
Smallest Bore | 3 mm |
Overall Length | 22.9 mm |
Outside Dia. | 19.1 mm |
Inch/Metric | Metric |
Weight | 0.098 LB |
EAN or UPC | 634529050163 |
