
- Four Beam Flexible Coupling
- Set Screw Style
- 4 mm x 4 mm Bore, 15.9 mm OD, 20.3 mm Overall Length
- Aluminum
description
- Machined from a single piece of aluminum or stainless steel. They are ideal for motion control applications utilizing tachometers, encoders and other instrumentation.
applications
- Lighter-duty applications using delicate components
Torsional Stiffness (Deg/Nm) | ≤ 4.78 |
Type | Flexible Beam |
Angular Misalignment [Max] | 3 degrees |
Overall Length | 20.3 mm |
Material | Aluminum |
Larger Bore | 4 mm |
Outside Dia. | 15.9 mm |
Style | Set Screw Style |
Smallest Bore | 4 mm |
RPM [Max] | 6000 rpm |
Inch/Metric | Metric |
Weight | 0.02 LB |
EAN or UPC | 634529032916 |
