
- Four Beam Flexible Coupling
- Clamp Style
- 3/32" x 3/32" Bore, 1/2" OD, 3/4" Overall Length
- Aluminum
description
- Machined from a single piece of aluminum or stainless steel. They are ideal for motion control applications utilizing tachometers, encoders and other instrumentation.
applications
- Lighter-duty applications using delicate components
features
- Shorter, industry-standard lengths for easy retrofits
- Greater flexibility and lighter bearing loads to protect expensive instrumentation
- Zero backlash
- Torsionally stiffer than single beam couplings
- Balanced design for high speeds up to 6,000 rpm
- Clamping design will not damage shafts
- Accommodates all forms of misalignment
- No maintenance required
- More sizes available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Larger Bore | 3/32 in |
Material | Aluminum |
Style | Clamp Style |
Smallest Bore | 3/32 in |
Outside Dia. | 0.5 in |
Overall Length | 0.75 in |
Angular Misalignment [Max] | 3 degrees |
Type | Flexible Beam |
RPM [Max] | 6000 rpm |
Inch/Metric | Inch |
Weight | 0.012 LB |
EAN or UPC | 634529032848 |
