- Four Beam Flexible Coupling
- Clamp Style
- 5/16" x 1/4" Bore, 1 1/4" OD, 1 1/2" Overall Length
- Aluminum
description
- Machined from a single piece of aluminum or stainless steel. They are ideal for motion control applications utilizing tachometers, encoders and other instrumentation.
applications
- Lighter-duty applications using delicate components
features
- Shorter, industry-standard lengths for easy retrofits
- Greater flexibility and lighter bearing loads to protect expensive instrumentation
- Zero backlash
- Torsionally stiffer than single beam couplings
- Balanced design for high speeds up to 6,000 rpm
- Clamping design will not damage shafts
- Accommodates all forms of misalignment
- No maintenance required
- More sizes available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Larger Bore | 5/16 in |
| Material | Aluminum |
| Overall Length | 1.5 in |
| Inch/Metric | Inch |
| Outside Dia. | 1.25 in |
| Style | Clamp Style |
| Angular Misalignment [Max] | 3 degrees |
| Smallest Bore | 1/4 in |
| Type | Flexible Beam |
| RPM [Max] | 6000 rpm |
| Weight | 0.144 LB |
| EAN or UPC | 634529032749 |

