
- Four Beam Flexible Coupling
- Clamp Style
- 1/4" x 1/4" Bore, 1 1/8" OD, 1 1/2" Overall Length
- Stainless Steel
description
- Machined from a single piece of aluminum or stainless steel. They are ideal for motion control applications utilizing tachometers, encoders and other instrumentation.
applications
- Lighter-duty applications using delicate components
Style | Clamp Style |
Inch/Metric | Inch |
Smallest Bore | 1/4 in |
Angular Misalignment [Max] | 3 degrees |
Type | Flexible Beam |
Outside Dia. | 1.125 in |
Larger Bore | 1/4 in |
Overall Length | 1.5 in |
Material | Stainless Steel |
RPM [Max] | 6000 rpm |
Weight | 0.328 LB |
EAN or UPC | 634529049846 |
