
- Four Beam Flexible Coupling
- Clamp Style
- 1/4" x 1/4" Bore, 3/4" OD, 0.900" Overall Length
- Aluminum
description
- Machined from a single piece of aluminum or stainless steel. They are ideal for motion control applications utilizing tachometers, encoders and other instrumentation.
features
- Shorter, industry-standard lengths for easy retrofits
- Greater flexibility and lighter bearing loads to protect expensive instrumentation
- Zero backlash
- Torsionally stiffer than single beam couplings
- Balanced design for high speeds up to 6,000 rpm
- Clamping design will not damage shafts
- Accommodates all forms of misalignment
- No maintenance required
- 1,300+ options available on Applied.com with bore sizes from 3/32" to 1/2" and 3 mm to 12 mm
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Lighter-duty applications using delicate components
- Dynamic torque ratings: Divide static torque by two for nonreversing and by four for reversing applications
Parallel Misalignment [Max] | 0.008 in |
Smallest Bore | 1/4 in |
Axial Motion [Max] | 0.005 in |
Rated Torque | 14 in lb |
RPM [Max] | 6,000 rpm |
Angular Misalignment [Max] | 3.0 ° |
Torsional Stiffness (Degree/Inch Pounds) | 0.33 |
Material | Aluminum |
Outside Dia. | 3/4 in |
Style | Clamp Style |
Component | Complete Coupling |
Overall Length | 0.900 in |
Inch/Metric | Inch |
Type | Flexible Beam |
Larger Bore | 1/4 in |
Weight | 0.028 LB |
EAN or UPC | 634529032503 |
